Motion
CVWG5V2B6
Cooling Tower Motor - 5 hp, 1800 rpm, 230/460 V, 184T Frame, 60 Hz, 1760 rpm Base
MI ITEM #11013230
MFR #CVWG5V2B6
List Price$2,699.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 5 hp, 1800 rpm, 230/460 V, 184T Frame, 60 Hz, 1760 rpm Base
MI ITEM #11013230
MFR #CVWG5V2B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,699.18/each for your price

Overview

Mfr description
CVWG5V2B6 CTNI, 5 HP, 4P, 184T 60, 230/4

Specifications

  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    184T
  • Frequency Rating
    60 Hz
  • Base RPM
    1760 rpm
  • Motor Poles
    4
  • Shaft Diameter
    1.1250 in
  • Weight
    110 lbs
  • Manufacturer Upc Number
    786382138462
  • UPC_NO
    786382138462
  • Model
    HJ93
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought