Overview
Mfr description
CVWG75V2B6 CTNI, 75 HP, 4P, 365T 60, 230
Specifications
- Motor Horsepower75 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230/460 V
- Frame Size365T
- Frequency Rating60 Hz
- Base RPM1785 rpm
- Motor Poles4
- Shaft Diameter2.3750 in
- Weight765 lbs
- Manufacturer Upc Number786382138561
- UPC_NO786382138561
- ModelHK04
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data