Motion
CW10V2E2
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1465 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013234
MFR #CW10V2E2
Price$2,788.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1465 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013234
MFR #CW10V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,788.15/each

Specifications

Dimensions

  • Frame Size
    215T
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    29.7 ft-lbs
  • Weight
    180 lbs

Details

  • Base RPM
    1465 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    12.8A, 14.9A, 25.7A, 29.7 A
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    12.8 A, 14.9 A, 25.7 A, 29.7 A
  • Maximum Speed
    1770 rpm
  • Model
    GM46
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382136178

Overview

Mfr description
CW10V2E2 TCI, 10 HP, 4P, 215T 60 & 50, 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought