Motion
CW15V2G2
Cooling Tower Motor - 15 hp, 575 V, 254T Frame, 60 Hz, 1775 rpm Base
MI ITEM #11013236
MFR #CW15V2G2
List Price$4,601.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 15 hp, 575 V, 254T Frame, 60 Hz, 1775 rpm Base
MI ITEM #11013236
MFR #CW15V2G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,601.28/each for your price

Overview

Mfr description
CW15V2G2 TCI, 15 HP, 4P, 254T 60, 575 V

Specifications

  • Motor Horsepower
    15 hp
  • Motor Supply Voltage
    575 V
  • Frame Size
    254T
  • Frequency Rating
    60 Hz
  • Base RPM
    1775 rpm
  • Motor Poles
    4
  • Weight
    270 lbs
  • Manufacturer Upc Number
    786382135980
  • UPC_NO
    786382135980
  • Model
    GM51
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text