Motion
CW2V2E2
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013243
MFR #CW2V2E2
Price$1,253.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1435 rpm - 1745 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013243
MFR #CW2V2E2

Mfr description
CW2V2E2 TCI, 2 HP, 4P, 145T 60 & 50, 230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,253.11/each

Specifications

Dimensions

  • Frame Size
    145T
  • Service Factor
    1.15
  • Torque
    6 ft-lbs
  • Weight
    80 lbs

Details

  • Base RPM
    1435 rpm - 1745 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    2.7A, 3A, 5.3A, 6.1 A
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    2.7 A, 3 A, 5.3 A, 6.1 A
  • Maximum Speed
    1745 rpm
  • Model
    GM32
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6205-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382136314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)