Motion
CW30V2E2
Cooling Tower Motor - 30 hp, 286T Frame, 50/60 Hz, 1470 rpm Base
Mi Item #11013244
MFR #CW30V2E2
Price$6,287.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 30 hp, 286T Frame, 50/60 Hz, 1470 rpm Base
Mi Item #11013244
MFR #CW30V2E2

Mfr description
CW30V2E2 TCI, 30 HP, 4P, 286T 60 & 50, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,287.94/each

Specifications

Dimensions

  • Frame Size
    286T
  • Shaft Diameter
    1.8750 in
  • Weight
    410 lbs

Details

  • Base RPM
    1470 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382136857
  • Maximum Speed
    1775 rpm
  • Model
    GM59
  • Motor Horsepower
    30 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382136857
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)