Motion
CW40V2E2
Cooling Tower Motor - 40 hp, 324T Frame, 50/60 Hz, 1475 rpm Base
Mi Item #11013246
MFR #CW40V2E2
Price$9,527.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 40 hp, 324T Frame, 50/60 Hz, 1475 rpm Base
Mi Item #11013246
MFR #CW40V2E2

Mfr description
CW40V2E2 TCI, 40 HP, 4P, 324T 60 & 50, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,527.53/each

Specifications

Dimensions

  • Frame Size
    324T
  • Shaft Diameter
    2.1250 in
  • Weight
    600 lbs

Details

  • Base RPM
    1475 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382135263
  • Maximum Speed
    1780 rpm
  • Model
    GM61
  • Motor Horsepower
    40 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382135263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)