Motion
CW50V2E2
Cooling Tower Motor - 50 hp, 1780 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 50/60 Hz, 1475 rpm Base
Mi Item #11013247
MFR #CW50V2E2
Price$8,894.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 50 hp, 1780 rpm, 3 ph, 460 V, 326T Frame, TEFC Enclosure, 50/60 Hz, 1475 rpm Base
Mi Item #11013247
MFR #CW50V2E2

Mfr description
CW50V2E2 TCI, 50 HP, 4P, 326T 60 & 50, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,894.50/each

Specifications

Dimensions

  • Frame Size
    326T
  • Shaft Diameter
    2.1250 in
  • Weight
    625 lbs

Details

  • Base RPM
    1475 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382135287
  • Maximum Speed
    1780 rpm
  • Model
    GM63
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1780 rpm
  • UPC_NO
    786382135287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)