Motion
CW5V3E2
Cooling Tower Motor - 5 hp, 230 V, 215T Frame, 50/60 Hz, 970 rpm Base
MI ITEM #11013250
MFR #CW5V3E2
List Price$3,637.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 5 hp, 230 V, 215T Frame, 50/60 Hz, 970 rpm Base
MI ITEM #11013250
MFR #CW5V3E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,637.24/each for your price

Overview

Mfr description
CW5V3E2 TCI, 5 HP, 6P, 215T 60 & 50, 230

Specifications

  • Motor Horsepower
    5 hp
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Frequency Rating
    50/60 Hz
  • Base RPM
    970 rpm
  • Motor Poles
    6
  • Shaft Diameter
    1.3750 in
  • Weight
    180 lbs
  • Manufacturer Upc Number
    786382136154
  • UPC_NO
    786382136154
  • Model
    GM44
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text