Motion
CW60V2E2
General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013251
MFR #CW60V2E2
List Price$14,895.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 60 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1480 rpm - 1785 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013251
MFR #CW60V2E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,895.41/each for your price

Overview

Mfr description
CW60V2E2 TCI, 60 HP, 4P, 364T 60 & 50, 2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    200/400//230/460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1480 rpm - 1785 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    68A, 80A, 137A, 159 A
  • Full Load Efficiency
    95.0 %
  • Motor Poles
    4
  • Shaft Diameter
    2.3750 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    740 lbs
  • Harmonization Code
    8501.52.8000
  • UPC_NO
    786382135218
  • Model
    GM65
  • Max Allowable Current
    68 A, 80 A, 137 A, 159 A
  • Product Types
    AC Motors
  • Torque
    176.7 ft-lbs
  • Opposite Drive End Bearing
    6213-2RS-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought