Motion
CW7V2E2
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1465 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013253
MFR #CW7V2E2
Price$2,257.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 200/400//230/460 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1465 rpm - 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #11013253
MFR #CW7V2E2

Mfr description
CW7V2E2 TCI, 7 1/2 HP, 4P, 213T 60 & 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,257.56/each

Specifications

Dimensions

  • Frame Size
    213T
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Torque
    22.2 ft-lbs
  • Weight
    170 lbs

Details

  • Base RPM
    1465 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    9.6A, 11.1A, 19.1A, 22.2 A
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Max Allowable Current
    9.6 A, 11.1 A, 19.1 A, 22.2 A
  • Maximum Speed
    1770 rpm
  • Model
    GM42
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    200/400//230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2RS-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6208-2RS-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382136130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)