Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 20 hp, 256T Frame, 50/60 Hz, 1470 rpm Base
MI ITEM #11013257
MFR #CWG20V2B2

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CWG20V2B2 TCI, 20 HP, 4P, 256T 60 & 50,

Specifications

  • Motor Horsepower
    20 hp
  • Frame Size
    256T
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1470 rpm
  • Motor Poles
    4
  • Weight
    315 lbs
  • Manufacturer Upc Number
    786382138622
  • Model
    HK10
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought