Overview
Mfr description
CWG25V2B2 TCI, 25 HP, 4P, 284T 60 & 50,
Specifications
- Motor Horsepower25 hp
- Frame Size284T
- Frequency Rating50/60 Hz
- Base RPM1475 rpm
- Motor Poles4
- Shaft Diameter1.8750 in
- Weight375 lbs
- Manufacturer Upc Number786382138639
- ModelHK11
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data