Motion
CWG60V2B2
Cooling Tower Motor - 60 hp, 364T Frame, 50/60 Hz, 1480 rpm Base
MI ITEM #11013264
MFR #CWG60V2B2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Tower Motor - 60 hp, 364T Frame, 50/60 Hz, 1480 rpm Base
MI ITEM #11013264
MFR #CWG60V2B2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CWG60V2B2 TCI, 60 HP, 4P, 364T 60 & 50,

Specifications

  • Motor Horsepower
    60 hp
  • Frame Size
    364T
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1480 rpm
  • Motor Poles
    4
  • Shaft Diameter
    2.3750 in
  • Weight
    715 lbs
  • Manufacturer Upc Number
    786382138677
  • Model
    HK15
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text