Motion
D14CPM3P9
Fractional Horsepower Motor - 1/4 hp, 56 Frame, 60 Hz, 1140 rpm Base
Mi Item #11013269
MFR #D14CPM3P9
Price$808.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Motor - 1/4 hp, 56 Frame, 60 Hz, 1140 rpm Base
Mi Item #11013269
MFR #D14CPM3P9

Mfr description
D14CPM3P9 FHP, 1/4 HP, 6P, 56 60, 115/23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.91/each

Specifications

Dimensions

  • Frame Size
    56
  • Weight
    21.51 lbs

Details

  • Base RPM
    1140 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382115951
  • Model
    T055CSW1571012B
  • Motor Horsepower
    1/4 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382115951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)