Motion
D1CPA2JH9
Fractional Horsepower Motor - 1 hp, 56H Frame, 60 Hz, 1725 rpm Base
Mi Item #11013272
MFR #D1CPA2JH9
Price$1,139.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Motor - 1 hp, 56H Frame, 60 Hz, 1725 rpm Base
Mi Item #11013272
MFR #D1CPA2JH9

Mfr description
D1CPA2JH9 FHP, 1 HP, 4P, 56H 60, 115/208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.89/each

Specifications

Dimensions

  • Frame Size
    56H
  • Weight
    31.4 lbs

Details

  • Base RPM
    1725 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382120481
  • Model
    T063CRB2346012B
  • Motor Horsepower
    1 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382120481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)