Motion
D1P2GH
General Purpose Motors - 1 hp, 575 V, 56H Frame, 60 Hz, 1725 rpm Base
MI ITEM #11013273
MFR #D1P2GH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 1 hp, 575 V, 56H Frame, 60 Hz, 1725 rpm Base
MI ITEM #11013273
MFR #D1P2GH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D1P2GH FHP, 1 HP, 4P, 56H 60, 575 V

Specifications

  • Motor Horsepower
    1 hp
  • Motor Supply Voltage
    575 V
  • Frame Size
    56H
  • Frequency Rating
    60 Hz
  • Base RPM
    1725 rpm
  • Motor Poles
    4
  • Weight
    32 lbs
  • Manufacturer Upc Number
    786382133672
  • UPC_NO
    786382133672
  • Model
    P063FPH1730015B
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text