Motion
D32P2ACR
General Purpose Motors - 1-1/2 hp, 1725 rpm, 3 ph, 230 V, 56C Frame, ODP Enclosure, 60 Hz, 1725 rpm Base
Mi Item #11013278
MFR #D32P2ACR
Price$779.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 1-1/2 hp, 1725 rpm, 3 ph, 230 V, 56C Frame, ODP Enclosure, 60 Hz, 1725 rpm Base
Mi Item #11013278
MFR #D32P2ACR

Mfr description
D32P2ACR FHP, 1 1/2 HP, 4P, 56C 60, 208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.00/each

Specifications

Dimensions

  • Frame Size
    56C
  • Weight
    36 lbs

Details

  • Base RPM
    1725 rpm
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382110338
  • Model
    P063FRC1747015B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1725 rpm
  • UPC_NO
    786382110338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)