Motion
D34P2GH
General Purpose Motors - 3/4 hp, 575 V, 56H Frame, 60 Hz, 1725 rpm Base
Mi Item #11013280
MFR #D34P2GH
Price$613.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motors - 3/4 hp, 575 V, 56H Frame, 60 Hz, 1725 rpm Base
Mi Item #11013280
MFR #D34P2GH

Mfr description
D34P2GH FHP, 3/4 HP, 4P, 56H 60, 575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.68/each

Specifications

Dimensions

  • Frame Size
    56H
  • Weight
    26 lbs

Details

  • Base RPM
    1725 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133696
  • Model
    P063FPE1727015B
  • Motor Horsepower
    3/4 hp
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382133696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)