Motion
DJ15P2EU
Close Coupled Pump Motor - 15 hp, 254JM Frame, 50/60 Hz, 1470 rpm Base
Mi Item #11013282
MFR #DJ15P2EU
Price$3,689.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 15 hp, 254JM Frame, 50/60 Hz, 1470 rpm Base
Mi Item #11013282
MFR #DJ15P2EU

Mfr description
DJ15P2EU DEF4, 15 HP, 4P, 254JM 60 & 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,689.30/each

Specifications

Dimensions

  • Frame Size
    254JM
  • Weight
    150 lbs

Details

  • Base RPM
    1470 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134488
  • Maximum Speed
    1775 rpm
  • Model
    HA77
  • Motor Horsepower
    15 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)