Motion
DJ20P1EM
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013283
MFR #DJ20P1EM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 254JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2920 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013283
MFR #DJ20P1EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DJ20P1EM DE4, 20 HP, 2P, 254JM 60 & 50,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//230/460 V
  • Frame Size
    254JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2920 rpm - 3540 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    23.1A, 28.8A, 46A, 58 A
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    2
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    150 lbs
  • Harmonization Code
    8501.52.4000
  • Model
    HA73
  • Max Allowable Current
    23.1 A, 28.8 A, 46 A, 58 A
  • Product Types
    AC Motors
  • Torque
    29.7 ft-lbs
  • Opposite Drive End Bearing
    6309-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text