Motion
DJ20P1EP
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254JP Frame, TEFC Enclosure, 50/60 Hz, 2920 rpm Base
Mi Item #11013284
MFR #DJ20P1EP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 20 hp, 3600 rpm, 3 ph, 230/460 V, 254JP Frame, TEFC Enclosure, 50/60 Hz, 2920 rpm Base
Mi Item #11013284
MFR #DJ20P1EP

Mfr description
DJ20P1EP DE1, 20 HP, 2P, 254JP 60 & 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    254JP
  • Weight
    150 lbs

Details

  • Base RPM
    2920 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134266
  • Maximum Speed
    3540 rpm
  • Model
    HA67
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382134266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)