Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 25 hp, 256JP Frame, 50/60 Hz, 2915 rpm Base
MI ITEM #11013287
MFR #DJ25P1EP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DJ25P1EP DE1, 25 HP, 2P, 256JP 60 & 50,

Specifications

  • Motor Horsepower
    25 hp
  • Frame Size
    256JP
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2915 rpm
  • Motor Poles
    2
  • Weight
    160 lbs
  • Manufacturer Upc Number
    786382134280
  • UPC_NO
    786382134280
  • Model
    HA71
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text