Motion
DJ7P3EP
Close Coupled Pump Motor - 7-1/2 hp, 254JP Frame, 50/60 Hz, 980 rpm Base
Mi Item #11013288
MFR #DJ7P3EP
Price$2,671.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 7-1/2 hp, 254JP Frame, 50/60 Hz, 980 rpm Base
Mi Item #11013288
MFR #DJ7P3EP

Mfr description
DJ7P3EP DE1, 7 1/2 HP, 6P, 254JP 60 & 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,671.30/each

Specifications

Dimensions

  • Frame Size
    254JP
  • Weight
    150 lbs

Details

  • Base RPM
    980 rpm
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382134235
  • Maximum Speed
    1185 rpm
  • Model
    HA62
  • Motor Horsepower
    7-1/2 hp
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382134235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)