Motion
EC5414E
Electronically Commutated HVACR Motor - 0.034 hp, 115/230 V, 35 Frame, 1550 rpm Base
MI ITEM #11013289
MFR #EC5414E
Price$204.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronically Commutated HVACR Motor - 0.034 hp, 115/230 V, 35 Frame, 1550 rpm Base
MI ITEM #11013289
MFR #EC5414E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$204.95/each

Specifications

Dimensions

  • Frame Size
    35
  • Weight
    1.53 lbs

Details

  • Base RPM
    1550 rpm
  • Manufacturer Upc Number
    786382118242
  • Maximum Speed
    1650 rpm
  • Model
    M035TBJ0127014B
  • Motor Horsepower
    0.034 hp
  • Motor Poles
    12
  • Motor Supply Voltage
    115/230 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382118242

Overview

Mfr description
EC5414E FHP, 0.034 HP, 12P, 35 VAR, 115-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought