Motion
EE515-5PE
General Purpose Motor - 3/4 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013292
MFR #EE515-5PE
Your Price$548.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 3600 rpm, 3 ph, 575 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3505 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #11013292
MFR #EE515-5PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$548.07/each(List $630.28)

Overview

Mfr description
EE515-5PE JF, 3/4 HP, 2P, 56J 60, 575 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3505 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Current
    0.8 A
  • Full Load Efficiency
    77.0 %
  • Motor Poles
    2
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    30 lbs
  • Harmonization Code
    8501.51.3040
  • UPC_NO
    786382129545
  • Model
    FZ88
  • Max Allowable Current
    0.8 A
  • Product Types
    AC Motors
  • Torque
    1.1 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought