Overview
Mfr description
FF60E1ZS FD, 60 HP, 2P, 326TS 50, 380 V
Specifications
- Motor Horsepower60 hp
- Frame Size326TS
- Frequency Rating50 Hz
- Base RPM2965 rpm
- Motor Poles2
- Shaft Diameter1.8750 in
- Manufacturer Upc Number786382136420
- UPC_NO786382136420
- ModelHB19
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data