Motion
HD150P3FB
Hostile Duty Premium® Efficiency Motor - 150 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 990 rpm Base
MI ITEM #11013315
MFR #HD150P3FB
Price$27,573.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 150 hp, 1200 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 990 rpm Base
MI ITEM #11013315
MFR #HD150P3FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$27,573.00/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1760 lbs

Details

  • Base RPM
    990 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382135058
  • Maximum Speed
    1190 rpm
  • Model
    GK06
  • Motor Horsepower
    150 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382135058

Overview

Mfr description
HD150P3FB CTE, 150 HP, 6P, 447T 60 & 50,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought