Overview
Mfr description
HD150V3C CTI, 150 HP, 6P, 447T 60, 460 V
Specifications
- Motor Phase3 ph
- Motor Horsepower150 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage460 V
- Frame Size447T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1190 rpm
- Mounting TypeHorizontal / Foot
- Motor Poles6
- Shaft Diameter3.3750 in
- Weight1760 lbs
- Manufacturer Upc Number786382126353
- UPC_NO786382126353
- ModelGK52
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data