Motion
HD200P1FS
Hostile Duty Premium® Efficiency Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2975 rpm Base
Mi Item #11013320
MFR #HD200P1FS
Price$34,607.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 200 hp, 3600 rpm, 3 ph, 460 V, 447TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2975 rpm Base
Mi Item #11013320
MFR #HD200P1FS

Mfr description
HD200P1FS CTE, 200 HP, 2P, 447TS 60 & 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,607.40/each

Specifications

Dimensions

  • Frame Size
    447TS
  • Shaft Diameter
    2.3750 in
  • Weight
    1600 lbs

Details

  • Base RPM
    2975 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382135003
  • Maximum Speed
    3575 rpm
  • Model
    GK01
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382135003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)