Motion
HD200P2FB
Hostile Duty Premium® Efficiency Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm Base
MI ITEM #11013322
MFR #HD200P2FB
List Price$29,261.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1485 rpm Base
MI ITEM #11013322
MFR #HD200P2FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,261.85/each for your price

Overview

Mfr description
HD200P2FB CTE, 200 HP, 4P, 447T 60 & 50,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1485 rpm
  • Motor Poles
    4
  • Shaft Diameter
    3.3750 in
  • Weight
    1710 lbs
  • Manufacturer Upc Number
    786382135027
  • UPC_NO
    786382135027
  • Model
    GK03
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text