Motion
HD200V2C
Hostile Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount
Mi Item #11013326
MFR #HD200V2C
Price$33,650.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 200 hp, 1800 rpm, 3 ph, 460 V, 447T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1790 rpm Base, Horizontal / Foot Mount
Mi Item #11013326
MFR #HD200V2C

Mfr description
HD200V2C CTI, 200 HP, 4P, 447T 60, 460 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33,650.55/each

Specifications

Dimensions

  • Frame Size
    447T
  • Shaft Diameter
    3.3750 in
  • Weight
    1710 lbs

Details

  • Base RPM
    1790 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382126377
  • Model
    GK51
  • Motor Horsepower
    200 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382126377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)