Motion
HD40P4E
Hostile Duty Premium® Efficiency Motor - 40 hp, 900 rpm, 3 ph, 230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 735 rpm Base
MI ITEM #11013330
MFR #HD40P4E
List Price$12,046.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 40 hp, 900 rpm, 3 ph, 230/460 V, 365T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 735 rpm Base
MI ITEM #11013330
MFR #HD40P4E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,046.78/each for your price

Overview

Mfr description
HD40P4E CTE, 40 HP, 8P, 365T 60 & 50, 23

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    365T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    735 rpm
  • Motor Poles
    8
  • Shaft Diameter
    2.3750 in
  • Weight
    910 lbs
  • Manufacturer Upc Number
    786382131951
  • UPC_NO
    786382131951
  • Model
    GD75
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text