Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 150 hp, 1500 rpm, 3 ph, 380/415 V, H444TP Frame, WPI (Weather Protected Type I) Enclosure, 50 Hz, 1485 rpm Base, Vertical Mount, International Duty
MI ITEM #11013339
MFR #HO150P2TLG

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HO150P2TLG RUS, 150 HP, 4P, H444TP 50, 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    380/415 V
  • Frame Size
    H444TP
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    50 Hz
  • Base RPM
    1485 rpm
  • Duty Condition Type
    International Duty
  • Mounting Type
    Vertical
  • Motor Poles
    4
  • Weight
    1500 lbs
  • Manufacturer Upc Number
    786382135638
  • Model
    HF02
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text