Motion
HO500P2SFLHX

US MOTORS (NIDEC)
HO500P2SFLHX

General Purpose Motor - 500 hp, 449TPH Frame, 60 Hz, 1785 rpm Base
Mi Item #11013346
MFR #HO500P2SFLHX
Price$109,280.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
HO500P2SFLHX

General Purpose Motor - 500 hp, 449TPH Frame, 60 Hz, 1785 rpm Base
Mi Item #11013346
MFR #HO500P2SFLHX

Mfr description
HO500P2SFLHX RUS, 500 HP, 4P, 449TPH 60,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109,280.30/each

Specifications

Dimensions

  • Frame Size
    449TPH
  • Weight
    2900 lbs

Details

  • Base RPM
    1785 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133795
  • Model
    FT77
  • Motor Horsepower
    500 hp
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382133795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)