Motion
HO500V2SFLHX

US MOTORS (NIDEC)
HO500V2SFLHX

General Purpose Motor - 500 hp, 1785 rpm, 3 ph, 460 V, 449TPH Frame, WPI Enclosure, 60 Hz, 1785 rpm Base
MI ITEM #11013348
MFR #HO500V2SFLHX
List Price$123,445.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
HO500V2SFLHX

General Purpose Motor - 500 hp, 1785 rpm, 3 ph, 460 V, 449TPH Frame, WPI Enclosure, 60 Hz, 1785 rpm Base
MI ITEM #11013348
MFR #HO500V2SFLHX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123,445.43/each for your price

Overview

Mfr description
HO500V2SFLHX RUSI, 500 HP, 4P, 449TPH 60

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    500 hp
  • Synchronous Rpm
    1785 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449TPH
  • Enclosure Type
    WPI
  • Frequency Rating
    60 Hz
  • Base RPM
    1785 rpm
  • Motor Poles
    4
  • Weight
    2900 lbs
  • Manufacturer Upc Number
    786382133801
  • UPC_NO
    786382133801
  • Model
    FT83
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text