Motion
HO600V2SFLJX

US MOTORS (NIDEC)
HO600V2SFLJX

General Purpose Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 5008P Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, International Duty
Mi Item #11013351
MFR #HO600V2SFLJX
Price$172,818.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

US MOTORS (NIDEC)
HO600V2SFLJX

General Purpose Motor - 600 hp, 1800 rpm, 3 ph, 460 V, 5008P Frame, WPI (Weather Protected Type I) Enclosure, 60 Hz, 1780 rpm Base, Vertical Mount, International Duty
Mi Item #11013351
MFR #HO600V2SFLJX

Mfr description
HO600V2SFLJX HUSI, 600 HP, 4P, 5008P 60,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172,818.39/each

Specifications

Dimensions

  • Frame Size
    5008P
  • Weight
    4160 lbs

Details

  • Base RPM
    1780 rpm
  • Duty Condition Type
    International Duty
  • Enclosure Type
    WPI (Weather Protected Type I)
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382135096
  • Model
    HB56
  • Motor Horsepower
    600 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Vertical Hollow Shaft Motor
  • Mounting Type
    Vertical
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382135096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)