Motion
MHD015P2Y
Hostile Duty Motor - 50 Hz, 1450 rpm Base
Mi Item #11013368
MFR #MHD015P2Y
Price$1,043.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 50 Hz, 1450 rpm Base
Mi Item #11013368
MFR #MHD015P2Y

Mfr description
MHD015P2Y ICTE, 1.50 KW, 4P, 90SLB3 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,043.71/each

Specifications

Dimensions

  • Weight
    75 lbs

Details

  • Base RPM
    1450 rpm
  • Frequency Rating
    50 Hz
  • Manufacturer Upc Number
    786382140694
  • Model
    GG71
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382140694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)