Motion
MHD022P3Y
Hostile Duty Motor - 50 Hz, 965 rpm Base
Mi Item #11013375
MFR #MHD022P3Y
Price$1,814.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 50 Hz, 965 rpm Base
Mi Item #11013375
MFR #MHD022P3Y

Mfr description
MHD022P3Y ICTE, 2.20 KW, 6P, 112SMB3 50,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,814.11/each

Specifications

Dimensions

  • Weight
    120 lbs

Details

  • Base RPM
    965 rpm
  • Frequency Rating
    50 Hz
  • Manufacturer Upc Number
    786382141073
  • Model
    GF76
  • Motor Poles
    6
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382141073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)