Motion
MHD04P2Y
Hostile Duty Premium® Efficiency Motor - 5 hp, 1500 rpm, 3 ph, 230/400 V, 132SM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1465 rpm Base
Mi Item #11013383
MFR #MHD04P2Y
Price$1,299.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Premium® Efficiency Motor - 5 hp, 1500 rpm, 3 ph, 230/400 V, 132SM Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1465 rpm Base
Mi Item #11013383
MFR #MHD04P2Y

Mfr description
MHD04P2Y ICTE, 4 KW, 4P, 112SMB3 50, 230
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,299.44/each

Specifications

Dimensions

  • Frame Size
    132SM
  • Weight
    120 lbs

Details

  • Base RPM
    1465 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • kW
    4 kW
  • Manufacturer Upc Number
    786382141059
  • Model
    GF74
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/400 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm
  • UPC_NO
    786382141059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)