Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 50 Hz, 2920 rpm Base
MI ITEM #11013386
MFR #MHD055P1Y

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MHD055P1Y ICTE, 5.50 KW, 2P, 132SMB3 50,

Specifications

  • Frequency Rating
    50 Hz
  • Base RPM
    2920 rpm
  • Motor Poles
    2
  • Weight
    150 lbs
  • Manufacturer Upc Number
    786382140724
  • UPC_NO
    786382140724
  • Model
    GE70
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text