Motion
MHD11P1Y
Hostile Duty Motor - 50 Hz, 2955 rpm Base
MI ITEM #11013396
MFR #MHD11P1Y
List Price$3,025.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 50 Hz, 2955 rpm Base
MI ITEM #11013396
MFR #MHD11P1Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,025.63/each for your price

Overview

Mfr description
MHD11P1Y ICTE, 11 KW, 2P, 160MLB3 50, 23

Specifications

  • Frequency Rating
    50 Hz
  • Base RPM
    2955 rpm
  • Motor Poles
    2
  • Weight
    265 lbs
  • Manufacturer Upc Number
    786382140786
  • UPC_NO
    786382140786
  • Model
    GB60
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text