Motion
MHD90P2T
Hostile Duty Motor - 50 Hz, 1490 rpm Base
Mi Item #11013439
MFR #MHD90P2T
Price$21,102.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 50 Hz, 1490 rpm Base
Mi Item #11013439
MFR #MHD90P2T

Mfr description
MHD90P2T ICTE, 90 KW, 4P, 280SMB3 50, 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,102.69/each

Specifications

Dimensions

  • Weight
    1830 lbs

Details

  • Base RPM
    1490 rpm
  • Frequency Rating
    50 Hz
  • Manufacturer Upc Number
    786382138424
  • Model
    GJ73
  • Motor Poles
    4
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382138424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)