Motion
N180
Draft Inducer Blower Motors - 1/25 hp, 115-120 V, 60 Hz, 300 rpm to 1200 rpm Base
MI ITEM #11013441
MFR #N180
Price$368.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draft Inducer Blower Motors - 1/25 hp, 115-120 V, 60 Hz, 300 rpm to 1200 rpm Base
MI ITEM #11013441
MFR #N180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$368.65/each

Specifications

Dimensions

  • Weight
    4.6 lbs

Details

  • Base RPM
    300 rpm to 1200 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133313
  • Model
    B1882404800013B
  • Motor Horsepower
    1/25 hp
  • Motor Poles
    4
  • Motor Supply Voltage
    115-120 V
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382133313

Overview

Mfr description
N180 FHP, 1/25 HP, 4P, 60, 115-120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought