Motion
N331
Draft Inducer Blower Motors - 1/10 hp, 3600 rpm, 460 V, OPEN Enclosure, 3200 rpm Base
Mi Item #11013442
MFR #N331
Price$442.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Draft Inducer Blower Motors - 1/10 hp, 3600 rpm, 460 V, OPEN Enclosure, 3200 rpm Base
Mi Item #11013442
MFR #N331

Mfr description
N331 FHP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.38/each

Specifications

Dimensions

  • Weight
    7 lbs

Details

  • Base RPM
    3200 rpm
  • Enclosure Type
    OPEN
  • Manufacturer Upc Number
    786382137113
  • Model
    B1882905400000B
  • Motor Horsepower
    1/10 hp
  • Motor Supply Voltage
    460 V
  • Motor Type
    General Purpose Motor
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382137113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)