Motion
NPTQ165
Fractional Horsepower Pool and Spa Motor - 1.65 hp, 3600 rpm, 115/230 V, 48Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #11013443
MFR #NPTQ165
Price$1,691.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 1.65 hp, 3600 rpm, 115/230 V, 48Y Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
Mi Item #11013443
MFR #NPTQ165

Mfr description
NPTQ165 FHP, 1.65 HP, 10P, 48Y 50&60, 11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,691.47/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    35 lbs

Details

  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382135102
  • Model
    M055UFJ0228013J
  • Motor Horsepower
    1.65 hp
  • Motor Poles
    10
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    General Purpose Motor
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382135102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)