Motion
NPTT165
Fractional Horsepower Pool and Spa Motor - 1.65 hp, 3600 rpm, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #11013447
MFR #NPTT165
List Price$1,691.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 1.65 hp, 3600 rpm, 115/230 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #11013447
MFR #NPTT165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,691.47/each for your price

Overview

Mfr description
NPTT165 FHP, 1.65 HP, 10P, 56J 50&60, 11

Specifications

  • Motor Horsepower
    1.65 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56J
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    10
  • Weight
    28 lbs
  • Manufacturer Upc Number
    786382134990
  • UPC_NO
    786382134990
  • Model
    M055UFF0225013J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text