Motion
NPTT270
Fractional Horsepower Pool and Spa Motor - 2.70 hp, 3600 rpm, 230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #11013449
MFR #NPTT270
List Price$1,992.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 2.70 hp, 3600 rpm, 230 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 3450 rpm Base, Continuous Duty
MI ITEM #11013449
MFR #NPTT270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,992.43/each for your price

Overview

Mfr description
NPTT270 FHP, 2.70 HP, 10P, 56C 50&60, 23

Specifications

  • Motor Horsepower
    2.70 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Motor Poles
    10
  • Weight
    30 lbs
  • Manufacturer Upc Number
    786382135072
  • UPC_NO
    786382135072
  • Model
    M055UFH0227013J
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text