Motion
TEQ225
Fractional Horsepower Pool and Spa Motor - 2-1/4 hp, 48Y Frame, 60 Hz, 3450 rpm Base
MI ITEM #11013453
MFR #TEQ225
Price$788.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fractional Horsepower Pool and Spa Motor - 2-1/4 hp, 48Y Frame, 60 Hz, 3450 rpm Base
MI ITEM #11013453
MFR #TEQ225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$788.63/each

Specifications

Dimensions

  • Frame Size
    48Y
  • Weight
    31.5 lbs

Details

  • Base RPM
    3450 rpm
  • Frequency Rating
    60 Hz
  • Manufacturer Upc Number
    786382133887
  • Model
    K055KRW3373013J
  • Motor Horsepower
    2-1/4 hp
  • Motor Poles
    2
  • Product Type
    General Purpose Motors
  • UPC_NO
    786382133887

Overview

Mfr description
TEQ225 FHP, 2 1/4 HP, 2P, 48Y 60, 208-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought