Overview
Mfr description
TEQ270 FHP, 2.70 HP, 2P, 48Y 60, 208-230
Specifications
- Motor Horsepower2.70 hp
- Synchronous Rpm3600 rpm
- Motor Supply Voltage208-230 V
- Frame Size48Y
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3450 rpm
- Motor Poles2
- Weight28 lbs
- Manufacturer Upc Number786382134310
- UPC_NO786382134310
- ModelK055KRZ3375013J
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data